Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Hydraulic Roll Groover 2"-12" 56032
By EGA Master
Order Code:
ZT3278291S
£1,529.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
1529.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/hydraulic-roll-groover-2-inch-12-inch-56032/p/ZT3278291S
Add to quotation
View all Hand Tools - Various
Description
HYDRAULIC ROLL GROOVER 2"-12"
Specifications
Specifications for Hydraulic Roll Groover 2"-12" 56032
Product Type
Hydraulic Roll Groover
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome