0
1
2
3

Impact Screwdriver Bit Set, 32 Piece IRW1923437

Order Code: ZT1460415S

£49.99 Inc VAT (20%)
£62.9920.5% off


Description

The Irwin Impact Screwdriver Bits are specifically designed for use in high torque impact drivers. They are manufactured from heavy-duty, high-grade steel and have a 3 times increased life compared to standard screwdriver bits. Their precision tip geometry delivers superior fitment, reducing stripping and cam-out. The bits are Power Groove designed for compatibility with IRWIN Impact Performance Series magnetic screw-hold attachment. This set contains the following 7 x 25mm Phillips Bits PH1(x2), PH2(x3) and PH3(x2). 7 x 25mm Pozidriv Bits PZ1(x2), PZ2(x3) and PZ3(x2). 7 x 25mm TORX Bits T20(x3), TX25(x2) and T30(x2). 5 x 50mm Phillips Bits PH2. 5 x 50mm Pozidriv Bits PZ2. 1 x 3in Bit Holder. Supplied in a moulded ABS resin case.

See full description
Specifications for Impact Screwdriver Bit Set, 32 Piece IRW1923437
  • Includes
    Mixed Set
  • MFR Part No.
    IRW1923437
  • Type
    Mixed Set
  • Length
    Mixed
  • Pack Quantity
    32
  • Set Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome