Infrared Paint Dryer, Mobile, 3KW Single Phase 240V

Order Code: ZT3287567S

£1,199.99 Inc VAT (20%)
£1,399.9914% off


Description

Mobile 3KW 240V Infrared Paint Dryer with Timer Allow 5 working days for delivery
Our FMT6930 Mobile 3KW infrared paint dryer will greatly increase your efficiency and reduce drying times all with a low cost and sustainable energy.
This paint dryer emits short wave infrared heat which is ideal for optimising drying of water-based paints and can typically reduce drying times from 45mins to 10 mins!
Improving efficiencies is what its all about and you will achieve a rapid return on investment by increasing your throughput and faster turn around times in your Paintshop.
The cassettes are set out to give you the maximum drying area and at 500mm will give you a drying area of 800 x 1000mm.
A fully flexible stand will allow you to cover the low-down areas of any vehicle as well as high sided vans and on top of the roofs.
The bulbs are considered low glare therefore not causing an issue for the operative and nearby workers.
The swivel casters are designed to roll easily over spray booth grids and grating.
Locking rear swivel casters
Locking gas strut to fix arm height.
0–99-minute timer with the ability to have 1, 2 or all three cassettes in use.
With proper care the bulbs will provide approximately 20, 000hrs of use.

Specification

Single phase 240V
Current 12.5 (A)
13 AMP fused 3 pin plug
Replacement bulbs FMT64241034


Both flash and bake settings. Temperature settable on both flash and bake cycle.
3 pre-set memory functions. Temperature display of time and setting of both flash and bake cycles.
Standard controls +Distance/temperature sensors Temperature settable on both flash and bake cycle.
Optical electronic digital feedback loop adjusts heat automatically during cycle.
Digital distance readout with safety cut out if unit is moved too close.

See full description
Specifications for Infrared Paint Dryer, Mobile, 3KW Single Phase 240V
  • Product Type
    Infrared Paint Dryer
  • Phase
    Single Phase
  • Voltage
    240V
  • Drying Area
    800 x 1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome