Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Interior Wax Antique Pine 750ml
By Ronseal
Order Code:
ZT1291374P
£21.49
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
21.49
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/interior-wax-antique-pine-750ml/p/ZT1291374P
Add to quotation
View all Hand Tools - Various
Description
Colour: Antique Pine.Size: 750ml.
Specifications
Specifications for Interior Wax Antique Pine 750ml
Colour
Pine
Size
750ml
Type
Interior Wax
Volume
750ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome