Interior Wax Dark Oak 750ml RSLIWDO750

Order Code: ZT1291376P

£21.99 Inc VAT (20%)


Description

Ronseal Interior Wood Wax gives 'Diamond Hard' protection this means it will protect wood against knocks, scuffs and scratches. Interior Wood Wax is lightly tinted and comes in a matt finish. Unlike other waxes, it can be applied using a brush, without the need of buffing between coats. Ronseal Interior Wax Protects like a varnish, with the natural feel of a wax. It is suitable for use on interior furniture and doors. Drying time 20 minutes. Re-coat 1 hour. Coverage Approx. 16m per litre. Colour Dark Oak. Size 750ml.

See full description
Specifications for Interior Wax Dark Oak 750ml RSLIWDO750
  • Size
    750ml
  • Colour
    Oak
  • Type
    Interior Wax
  • Product Type
    Interior Wood Wax
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome