Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Interior Wax White Ash 750ml
By Ronseal
Order Code:
ZT1291381P
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/interior-wax-white-ash-750ml/p/ZT1291381P
Add to quotation
View all Hand Tools - Various
Description
Colour: White Ash.Size: 750ml.
Specifications
Specifications for Interior Wax White Ash 750ml
Size
750ml
Colour
White Ash
Type
Interior Wax
Volume
750ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome