Metal Lacquer Clear 125ml RUSCML125

Order Code: ZT1291681P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Rustins Metal Lacquer is used to prevent discolouration caused by oxidisation and tarnishing. It leaves a colourless film that does not yellow or craze on ageing as cellulose lacquers do. Has excellent adhesion on chrome, brass, copper and silver. Size 125ml

Specifications for Metal Lacquer Clear 125ml RUSCML125
  • MFR Part No.
    TRAL125
  • Finish
    Lacquer
  • Size
    125ml
  • Colour
    Transparent
  • Paint Type
    Lacquer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome