Metallic Spray Antique Gold 400ml PKT455

Order Code: ZT1289582P

£8.99 Inc VAT (20%)


Description

PlastiKote Metallic Spray Paint is ideal for small decorative and craft projects and is perfect for adding a special touch around the festive season. The paint creates a deep, rich metallic finish and is suitable for indoor and outdoor use. Suitable for papier-m&acircché, stone, terracotta, wicker and wood. Drying time Touch dry in 5-10 minutes, thoroughly dry in 25-35 minutes. Coverage Approx. 2.23m per 400ml. This PlastiKote Metallic Spray Paint has the following specification Colour Antique Gold. Pack Size 400ml.

See full description
Specifications for Metallic Spray Antique Gold 400ml PKT455
  • Finish
    Gold
  • Size
    400ml
  • Type
    Metallic Spray
  • Colour
    Gold
  • Paint Type
    Metallic Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome