0
1

Metallic Spray Gold 400ml PKT620

Order Code: ZT1289605P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.278%


Description

PlastiKote Metallic Spray Paint is ideal for small decorative and craft projects and is perfect for adding a special touch around the festive season. The paint creates a deep, rich metallic finish and is suitable for indoor and outdoor use. Suitable for papier-m&acircché, stone, terracotta, wicker and wood. Drying time Touch dry in 5-10 minutes, thoroughly dry in 25-35 minutes. Coverage Approx. 2.23m per 400ml. This PlastiKote Metallic Spray Paint has the following specification Colour Gold. Pack Size 400ml.

See full description
Specifications for Metallic Spray Gold 400ml PKT620
  • Size
    400ml
  • Finish
    Gold
  • Type
    Metallic Spray
  • Colour
    Gold
  • Paint Type
    Metallic Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome