0
1
2
3
4
5

Mortice & Tenon Jig MT/JIG TREMTJIG

Order Code: ZT1295300P

£199.99 Inc VAT (20%)


Description

The Trend Mortice & Tenon Jig MT/JIG enables mortice, tenons and dowel joints to be cut with a router. Ideal for cabinets, chairs and table joints. There is a one set-up system for both mortice and tenon giving perfectly fitting joints and is fully adjustable for compound angle joints up to 45º. The reversible templates can be used to produce round and square end tenons and for accurate dowelling applications. It cuts mortice and tenon sizes of 1/4in (6.35mm) to 5/8in (15.9mm). A Unibase may be required for certain makes and models of router. All tenons are cut with a 5/8 inch diameter straight cutter (Ref. C026). The width of the tenon is adjusted by using different guide bush diameters. International PCT Appl N. CNC precision manufactured plates and body. Guide bushes are included but cutters are required. Specification Material Thickness 12 - 47mm. Tenon Thickness 4.8 - 16mm. Angle Tilt Compound -10º to 45º.

See full description
Specifications for Mortice & Tenon Jig MT/JIG TREMTJIG
  • MFR Part No.
    MT/JIG
  • Type
    Mortice & Tenon
  • Jig Type
    Mortice & Tenon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome