Multimeter - Digital - 6228

Order Code: ZT3597906S

£17.99 Inc VAT (20%)


Description

Maximum: 600v DC and 600v AC. DC Voltage: 200mV-2000mV-20V-200v-600V
AC Voltage: 200V/600V. DC current: 200u-2000uA-20mA-200mA-10A
Resistance: 200-2k-20k-200k-2000k. Maximum input: 600V DC, 600V AC.
Batteries included: 1.5V x 2. Diode and Transistor Check
Conforms to CE IEC/EN/ROHS. Size: 70mm x 126mm x 29mm

See full description
Specifications for Multimeter - Digital - 6228
  • Product Type
    Engine Tools
  • Size
    70mm x 126mm x 29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome