No.1 Rust Beater Paint Beige 250ml HMMNO1BE250

Order Code: ZT1284268P

£7.09 Inc VAT (20%)
£7.9911% off


Description

Hammerite No.1 Rust Beater provides a high-build finish to heavily pitted areas of rust and prevents new rust forming. Compatible with most topcoats, this Rust Beater kills rusts, primes and undercoats in one. It is corrosion resistant and suitable for ferrous metals. Can be applied via brush or roller, and directly to rust. Touch dry in 2 hours. HMMNO1BE250 Colour No.1 Rust Beater has the following specification Colour Beige. Size 250ml.

See full description
Specifications for No.1 Rust Beater Paint Beige 250ml HMMNO1BE250
  • Colour
    Beige
  • Size
    250ml
  • Drying Time
    2 H
  • Type
    Rust Treatment
  • Product Type
    Rust Care

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome