One Coat Blackboard Paint 250ml RSLOCBBP250

Order Code: ZT1462044S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.297%


Description

This Ronseal Blackboard Paint is a one Coat Paint that transforms the surface into a blackboard in just one coat. It is ideal for creating new or rejuvenating existing blackboards. It is easy to wipe clean, quick drying, tough and durable. The blackboard can be drawn on after one hour. Colour Black Coverage 10m per litre Dry Time One Hour Application Brush or Roller Water Based Size 250ml

See full description
Specifications for One Coat Blackboard Paint 250ml RSLOCBBP250
  • Size
    250ml
  • MFR Part No.
    RSLOCBBP250
  • Type
    Paint
  • Colour
    250ml
  • Finish
    Paint
  • Paint Type
    Blackboard Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome