One Coat Fence Life Charcoal Grey 5 litre RSLOCFLCG5L

Order Code: ZT2424390S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Ronseal One Coat Fence Life is an advanced, quick-drying shed and fence treatment that will protect all rough sawn garden timber from the rigours of the weather with fade-resistant colour in just one coat. Safe for plants and pets. Ronseal One Coat Fence Life is ideal for use on any rough sawn garden timber as well as sheds, fences, trellises, summer houses, gates, wooden garden structures, pergolas etc. It can be used on new wood or wood which has been stained previously in a similar colour. Like other water-based garden treatments, it is not suitable for use on smooth planed wood, decking or garden furniture. For wood in contact with the ground, use a suitable wood preserver. COVERAGE Ronseal's One Coat Fence Life will decorate and protect up to 6m per litre per coat. 5 litres should be sufficient to treat 6 fence panel sides with one coat. Coverage rates will vary depending on the absorbency of the wood. This Ronseal One Coat Fence Life Paint has the following specification Colour Charcoal Grey. Size 5 litre. Coverage 6m per litre.

See full description
Specifications for One Coat Fence Life Charcoal Grey 5 litre RSLOCFLCG5L
  • Colour
    Charcoal Grey
  • Type
    Paint
  • Paint Type
    Fence Paint
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome