One Coat Stain Block White 750ml RSLOCSBW750

Order Code: ZT1291430P

£17.99 Inc VAT (20%)


Description

The Ronseal One Coat Stain Block can be used before painting to permanently block stains from showing through. It covers nicotine, crayon, grease and much more. Permanently blocks stains in 1 coat and is ready to paint over in 4 hours Before you start, make sure you're in a warm well ventilated room. All surfaces should be clean, dry and free from dust. Mask any surrounding surfaces and repair any holes or cracks will the correct filler. Stir well before you start. If you're using it to seal bare surfaces then thin with 20% water. Put the paint on with a brush or a roller. Leave it for 4 hours before painting or wallpapering. Clean all brushes and rollers in warm, soapy water. Coverage 8m Per litre. Usage Areas All interior walls and ceilings. Compatibility Bare or previously painted walls and ceilings. Ronseal One Coat Stain Block comes in the following Size 750ml. Colour White.

See full description
Specifications for One Coat Stain Block White 750ml RSLOCSBW750
  • Size
    750ml
  • Colour
    White
  • Type
    Stain Block
  • Product Type
    Stain Block
  • Pack Quantity
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome