Professional Slate Cutter 35mm FAISLATECUT

Order Code: ZT1461185S

£53.99 Inc VAT (20%)


Description

This Faithfull Professional Slate Cutter is a convenient, hand operated plier type slate cutter with a hardened steel blade,. It is suitable for cutting and trimming natural slate and fibre cement shingles to the correct size. The cutter has a 35mm single stroke cutting capacity that will cut slate up to 3mm thick. It also features an integral nail punch that can be used to produce fixing holes of 3.2mm diameter up to 60mm from the edge the tile. The added convenience of a quick cutting action is assured by a spring loaded return action, along with soft grip handles to provide the user with extra comfort during prolonged periods of use. For safe storage, the cutter can be locked in the closed position using the convenient safety catch. This slate cutter is ideal for cutting and nibbling slates for fine fits in awkward positions, up on the roof where manoeuvring a full size slate cutter would be difficult, easily carried in a nail pouch. Maximum cutting length 35mm per single cut. Cutting width 3mm, 3.2mm hole punch. Overall length 300mm (12in).

See full description
Specifications for Professional Slate Cutter 35mm FAISLATECUT
  • MFR Part No.
    FAISLATECUT
  • Type
    Slate Cutter
  • Slater Type
    Slate Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome