Quick Dry Damp Seal Aerosol White 400ml

Order Code: ZT1291435P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Ronseal Damp Seal Aerosol permanently blocks damp stains and prevents them from damaging topcoat paint. The aerosol application makes it easier to access hard to reach places. It can be applied directly to damp surfaces and only takes 10 minutes to dry. Usage areas: All interior walls and ceilings.Compatibility: Bare and previously painted walls and ceilings.Coats required: 2-3.Size: 400ml.

See full description
Specifications for Quick Dry Damp Seal Aerosol White 400ml
  • Size
    400ml
  • Colour
    White
  • Type
    Damp Seal
  • Product Type
    Damp Seal Aerosol
  • Volume
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome