Socket - 46mm - 1/2in. Drive - 5667

Order Code: ZT3599456S

£19.99 Inc VAT (20%)


Description

Equivalent to Triumph OEM T3880046Application: Datona 595/955 Speed Triple/Sprint ST 955/1050/Tiger 885i/955
Single sided rear swinging arm rear wheel and sprocket side nuts
Total length 50mm/internal length 25mm
Air impact quality - Single Hex (6pt)
Manufactured from Chrome Molybdenum thin wall reduces the chance of damage to surrounding components

See full description
Specifications for Socket - 46mm - 1/2in. Drive - 5667
  • Product Type
    Sockets & Sets
  • Total Length
    50mm
  • Diameter
    46mm
  • Internal Length
    25mm
  • Material
    Chrome Molybdenum
  • Type
    Single Hex (6pt)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome