Spline Bit M14 30mm - 2 Piece - 3799

Order Code: ZT3598110S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 +£9.198%


Description

This 2 piece M14 Spline bit set has been specifically introduced to handle the fixings on Ford bellhousings where access is difficult Made from S2 material for strength and 30mm long
Can be used with a spanner in confined spaces
Manufactured from Chrome Vanadium

Specifications for Spline Bit M14 30mm - 2 Piece - 3799
  • Product Type
    Bits & Bit Sets
  • Material
    Chrome Vanadium
  • Type
    Spline Bit
  • Length
    30mm
  • Size
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome