Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Standard Basin Wrench 32mm
By EGA Master
Order Code:
ZT1739923S
£41.99
each
Inc VAT (20%)
£167.96 minimum order value
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
167.96
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/standard-basin-wrench-32mm/p/ZT1739923S
Add to quotation
View all Hand Tools - Various
Description
Standard Basin Wrench 32 Mm
Tags:
#BulkDiscount
Specifications
Specifications for Standard Basin Wrench 32mm
Length
288mm
Size
32mm
Product Type
Basin Wrench
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome