Trade Anti-Slip Spray Paint 400ml PKT71021

Order Code: ZT1289629P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

PlastiKote Trade Anti-Slip Spray Paint is a specially modified, fast-drying acrylic resin lacquer with anti-slip particles and a transparent matt finish. Increases grip on slippery surfaces, reducing the risk of falling, even in wet weather. Suitable for interior and exterior use. Ideal for stairs, shower trays, bathroom floors, tiles around swimming pools, tool handles, etc. Chlorine and saltwater resistant. Good adhesion to concrete, tiles, wood, metal, linoleum and most plastics. Trade Functional Sprays are ideal for every professional builder, tradesman or painter/decorator. Specification Coverage 1-1.6m Touch Dry 10 minutes

See full description
Specifications for Trade Anti-Slip Spray Paint 400ml PKT71021
  • Colour
    Transparent
  • Size
    400ml
  • Type
    Anti-Slip
  • Applications
    Aerosol
  • Seal Type
    Anti-Slip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome