Trade Quick Dry Clear Lacquer Spray Satin 400ml PKT71004

Order Code: ZT1289612P

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 +£7.046%


Description

The PlastiKote Trade Clear Lacquer Spray has a quick drying formula that provides excellent coverage with a durable scratch free and wear-resistant finish. The finish is resistant to chemicals and weather influences. Touch dry in 10 minutes. Three different finishes Matt, Satin or Gloss. This PlastiKote Trade Quick Dry Clear Lacquer Spray has the following specification Finish Satin Size 400ml Coverage 1-1.75m

See full description
Specifications for Trade Quick Dry Clear Lacquer Spray Satin 400ml PKT71004
  • MFR Part No.
    440.0071004.076
  • Size
    400ml
  • Colour
    Transparent
  • Type
    Sealer
  • Seal Type
    Sealer
  • Applications
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome