TTHP08 Hook & Pin Wrench Set, 8 Piece TENTTHP08

Order Code: ZT1295068P

£139.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

These Teng Tools wrenches are made from strong chrome vanadium steel. The set consists of 3 hook spanners, with 3 pin adaptors and 2 spare pins. Ideal for use to work on locking nuts which have a series of notches cut in their outer surface. The hook/pin is placed in one of the notches and the handle turned to loosen or tighten the nut. The wrenches are supplied in a handy storage tray with a removable lid and dove tail joints. Suitable for use on its own, or as part of the Teng Tools TC control system. The TTP08 8-piece set contains the following 3 x Hook handles 3/4in to 2in, 1.1/4in to 3in and 2in to 4.3/4in. 3 x Pin adaptors 4mm, 5mm and 6mm. 2 x Spare pins 6 and 8mm.

See full description
Specifications for TTHP08 Hook & Pin Wrench Set, 8 Piece TENTTHP08
  • MFR Part No.
    TC33
  • Type
    Wrench Set
  • Tray Type
    Wrench Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome