Twist & Spray Fluorescent Yellow 400ml PKT1901

Order Code: ZT1289470P

£12.39 Inc VAT (20%)


Description

PlastiKote Fluorescents ensure instant visibility and are ideal for identification and safety as well as decorative and craft projects. They can be used on both interior and exterior surfaces and on a wide range of materials. They are quick and easy to use and fast drying. Suitable for concrete, fabric, glass, metal, plaster and wood. Drying time touch dry in 15 - 20 minutes, thoroughly dry in 25 - 35 minutes. Coverage Approx. 2.23m per can. Colour Fluorescent Yellow. Size 400ml.

See full description
Specifications for Twist & Spray Fluorescent Yellow 400ml PKT1901
  • Size
    400ml
  • Finish
    Yellow
  • Type
    Fluorescent Spray
  • Paint Type
    Fluorescent Spray
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome