Twist & Spray Satin Clear Sealer 400ml PKT24001

Order Code: ZT1289529P

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

The PlastiKote Twist & Spray Clear Sealer allows you to change the sheen to Gloss, Satin or Matt after spraying a colour and to give additional protection against weather, heat, cold, acid, alkali, corrosion and water with a sealer formula for enhanced and consistent coverage. It is UV absorbent, water resistant, protects against rust and will not fade or yellow. Easy spray technology provides added control to make spray painting easier, faster and cleaner. It can be recoated at anytime for simple, faster project completion. The can's large, comfortable finger pad requires 33% less finger pressure than other spray paint cans and the twist and lock mechanism means there is no separate top to remove or replace after use. The cap and button design shields the finger from paint for a cleaner spray-painting process. PKT24001 spray sealer has the following specification Colour Clear. Finish Satin. Pack Size 400ml.

See full description
Specifications for Twist & Spray Satin Clear Sealer 400ml PKT24001
  • MFR Part No.
    440.0024001.076
  • Finish
    Clear
  • Size
    400ml
  • Type
    Twist & Spray
  • Colour
    Transparent
  • Paint Type
    Twist & Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome