0
1
2
3
4

Ultimate Mortar Gun Kit ROU32150

Order Code: ZT1290743P

£31.99 Inc VAT (20%)


Description

The Roughneck Ultimate Mortar Gun offers 7 applications in one gun, and is suitable for mortar, grout, adhesive, sealant, cartridges, foil packs and bulk material. This spares kit has a heavy-duty ratchet mechanism with a high thrust ratio, high density push block with hardened release plate, and push rod. Along with a strong 750mm aluminium tube, aluminium front and back rings, this mortar gun is an ideal choice for re-pointing or filling applications. This Roughneck Ultimate Multifunction Mortar Gun is supplied with 2 x Black Nozzles (large and small) for repointing or filling gaps in slabs 2 x White Nozzles for grouting or using with glue sausage 1 x Dome-Shaped Plunger for use with glue sausage 2 x Plungers with Cut for use with mortar 2 x Plungers without Cut for use with grout or bulk loading 1 x Spanner 1 x Instruction booklet

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome