Four-arm handwheel-VB.198/170

Order Code: ZT1613537S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£58.895%


Description

VB.198 Four-arm handwheel, Duroplast For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Four-arm handwheel-VB.198/170
  • MFR Part No.
    VB.198/170
  • Diameter
    170mm
  • d2
    20
  • d1
    45
  • d(H9)
    12
  • L
    50
  • C#
    105Nm
  • Weight
    317g
  • D
    170
  • l
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome