Solid handwheel-VDS.200+I-A20+Ch.6-2.8

Order Code: ZT1619923S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.345%


Description

VDS. Solid handwheels, Technopolymer, Revolving handle For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Solid handwheel-VDS.200+I-A20+Ch.6-2.8
  • MFR Part No.
    VDS.200+I-A20-K
  • Diameter
    200mm
  • d1
    40
  • d2
    38
  • Weight
    674g
  • d5
    40
  • h1
    13
  • l
    14
  • D
    200
  • d(H9)
    20
  • d4
    50
  • b
    6
  • L#
    27J
  • h
    36
  • C#
    320Nm
  • d3
    44
  • R
    81
  • m
    M10
  • t
    22.8
  • L
    53
  • H
    90

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome