0
1

Three-arm handwheel-EYK.400+EBS-A20-C5 Blue

Order Code: ZT1598830S

£109.99 Inc VAT (20%)


Description

EYK. Three-arm handwheels, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Three-arm handwheel-EYK.400+EBS-A20-C5 Blue
  • MFR Part No.
    EYK.400+EBS A-20-C5
  • Diameter
    400mm
  • d1
    35
  • d4
    80
  • Weight
    930g
  • h
    38
  • Colour
    C5 - RAL 5024
  • d(H7)
    20
  • d5
    70
  • D
    400
  • d2
    33
  • L#
    16J
  • C#
    270Nm
  • L
    54
  • R
    172.5
  • l
    12
  • H
    65
  • B
    21
  • h1
    14
  • C
    55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome