0
1

150A Rockwell Hardness Tester

Order Code: ZT1017989X

£999.99 Inc VAT (20%)


Description

Model 150R
For testing the hardness of hard alloys, quenched and unquenched steels, using steel ball or diamond penetrators to measure Rockwell A, B & C units of measurement. Supplied with test block, flat large, small and V notch anvils, steel ball bearing indentor and diamond Indentor. Manufactured in accordance with ISO 6508-2:1999 & ASTME18.
Measuring ranges: 20-88HRA
(Test force: 588.4N/60kgf), 20-100HRB
(Test force: 980.7N/100kgf), 20-70HRC
(Test force: 1471N/150kgf).
Max height of test piece: 80mm with screw protective jacket, 170mm without.
Depth of throat: 135mm.
Dimensions: 466 x 238 x 630mm.

See full description
Specifications for 150A Rockwell Hardness Tester
  • Measuring Range
    20 - 100HRB
    20 - 70HRC
    20 - 88HRA
  • Standards Met
    ASTME18
    ISO 6508-2:1999
  • Product Type
    Benchtop Hardness Tester
  • Test Cycle
    Manual
  • Additional Features
    Measure Rockwell A, B & C units of measurement
  • Display Type
    Analogue
  • Scale
    Newtons; Kilogram Force
  • MFR Part No.
    HR-150A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome