0
1

10mm Welding Shoe - 1 609 201 798

Order Code: ZT1021567P

£19.99 Inc VAT (20%)


Description

Welding shoe with side channel for feeding plastic welding wire up to 5mm diameter. In conjunction with reducing nozzle 9mm diameter.

Suitable for GHG 600 CE, GHG 630 DCE, GHG 660 LCD Professional: PHG 630 DCE

Specifications for 10mm Welding Shoe - 1 609 201 798
  • Material
    Stainless Steel
  • Type
    Welding Nozzle
  • MFR Part No.
    1 609 201 798
  • Nozzle Size
    10mm
  • Compatible Heat Gun Brand
    GHG 660 LCD
    GHG 600 CE
    Bosch
    GHG 630 DCE
  • Item
    Heat Gun Nozzles
  • Number of Pieces
    1
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome