1609201797 9mm Reducer Nozzle for Hot Air Gun

1609201797 9mm Reducer Nozzle for Hot Air Gun

Order Code: ZT1026540X

£11.99 Inc VAT (20%)
£12.393% off


Description

Reducing nozzle
Basic attachment for all auxiliary nozzles
Diameter: 9 mm
Item Weight: 54 g
Product Dimensions: 13 x 6.6 x 3.2 cm

See full description
Specifications for 1609201797 9mm Reducer Nozzle for Hot Air Gun
  • Nozzle Size
    9mm
  • Compatible Heat Gun Brand
    Bosch
  • Number of Pieces
    1
  • Type
    Reducer Nozzle
  • MFR Part No.
    1609201797
  • Size
    9
  • Item
    Heat Gun Nozzles