0
1

70717 14mm Reduction Nozzle

Order Code: ZT1026069X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 +£8.278%


Description

A focused source of hot air for desoldering and welding PVC.

To fit Kobe, Bosch, Makita and Steinel heat guns.

Specifications for 70717 14mm Reduction Nozzle
  • Nozzle Size
    14mm
  • Material
    Stainless Steel
  • Type
    Reducer Nozzle
  • Number of Pieces
    1
  • MFR Part No.
    70717
  • Compatible Heat Gun Brand
    Bosch
    Steinel
    Makita
    Kobe
  • Item
    Heat Gun Nozzles
  • Size
    14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome