0
1
2
3
4
5
6
7

Variable Temperature Hot Air Gun Kit 2000W 50-450 C/90-600 C

Order Code: ZT1226346P

£62.99 Inc VAT (20%)


Description

2-Step airflow control switch, with variable temperature range on both levels. Gun is designed to stand vertically, allowing use as a safe Bunsen burner alternative. Suitable for paint stripping, soft soldering, removing sticky labels and defrosting frozen pipes. Fitted 3-pin plug. Supplied with four nozzles and scraper, all in a storage case.

See full description
Specifications for Variable Temperature Hot Air Gun Kit 2000W 50-450 C/90-600 C
  • MFR Part No.
    HS107K
  • Weight
    1.7kg
  • Motor Power
    2000W
  • Supply
    230V
  • Air Flow
    250, 500L/min
  • Temperature Range
    50-450C/90-600C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome