Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Heat Guns and Kits
1800W Hot Air Gun - LUM00154
By Lumberjack
Order Code:
ZT1002143S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/heat-guns-and-kits/1800w-hot-air-gun-lum00154/p/ZT1002143S
Add to quotation
View all Heat Guns and Kits
Description
Lumberjack 240V 1800W Adjustable Temperature Hot Air Heat Gun Blower
Specifications
Specifications for 1800W Hot Air Gun - LUM00154
MFR Part No.
LUM00154
Depth
80mm
Type
Heat Gun
Colour
Red
Width
80mm
Material
Plastic
Length
230mm
Height
240mm
Features
400°C and 600°C heat settings
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome