0
1
2
3
4
5
6
7

2000W Digital Variable Heat Gun 230V

Order Code: ZT1198945X

£55.99 Inc VAT (20%)


Description

It is ideal for stripping / drying paint and varnish, as well as removing adhesive labels, heating liquids and drying out damp wood to name a few.

Other key features include a clear, easy-to-understand digital display and an integral base stand for 'hands free' use.

This product comes with a fantastic two year warranty.



• Easy-to-use tool with many uses; perfect for drying and stripping paint or varnish.
• Gives instantaneous heat & insulated nozzle provides cool exterior temperature.
• Variable heat control 50°C - 630°C; ideal for applications where fixed temperatures are required.
• Adjustable airflow speed enhances the versatility even further.
• Supplied with 4 nozzles, scraper and moulded carry case.
• Kit includes - Reducer Nozzle, Reflector Nozzle, Flat Nozzle, Glass Protector Nozzle & Scraper
• Product comes with a two year warranty.

See full description
Specifications for 2000W Digital Variable Heat Gun 230V
  • Airflow
    120 to 550L/min
  • Airflow Temperature
    50 to 630°C
  • Includes
    1x instruction Manual
    Cary Case
    1x Set of Accessories
    1x HDG200
  • Model Number
    HDG200
  • Supply Voltage
    230V
  • Weight
    0.8kg
  • Power Rating
    2,000W
  • Handle Type
    Pistol
  • MFR Part No.
    071-0001
  • Series
    HDG200
  • Voltage
    230V
  • Temperature Range
    50 to 630°C
  • Item
    Corded Heat Gun
  • Body Style
    Pistol Grip
  • Power Source
    Electric
  • Power
    2,000W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome