0
1

70618 9mm Reduction Nozzle

Order Code: ZT1026072X

£10.39 Inc VAT (20%)
£11.9913% off
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

A focused source of hot air for desoldering and welding PVC.

Features and Benefits
• Material: Stainless steel
• Diameter: 9mm

See full description
Specifications for 70618 9mm Reduction Nozzle
  • Nozzle Size
    9mm
  • Compatible Heat Gun Brand
    Steinel
    Makita
    Bosch
    Kobe
  • Number of Pieces
    1
  • Type
    Reducer Nozzle
  • Material
    Stainless Steel
  • Item
    Heat Gun Nozzles
  • Size
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome