0
1
2
3
4

Cordless Hot Air Gun Kit 20V - 2 Batteries

Order Code: ZT1426692S

£199.99 Inc VAT (20%)


Description

Lightweight, cordless hot air gun with a maximum temperature of 550°C.
Suitable for paint stripping, soft soldering, removing sticky labels and defrosting frozen pipes.
Spring loaded, rotating end bezel for removing hot nozzles quickly and easily.
Integrated belt hook.
Built-in LED work light.
Includes fish tail nozzle, deflector nozzle and reduction nozzle.
Supplied with mains charger, 2Ah battery, 4Ah battery and a canvas storage bag.

Package includes:

Model No. - Description
CP20VHG - Cordless Hot Air Gun 20V - Body Only
CP20VBP2 - Power Tool Battery 20V 2Ah Lithium-ion for CP20V Series (x1)
CP20VBP4 - Power Tool Battery 20V 4Ah Lithium-ion for CP20V Series (x1)
CP20VMC - Battery Charger 20V Lithium-ion for SV20 Series
CP1200CB - Canvas Tool Storage Bag

You may also refer to the individual Model No. for full specification.

See full description
Specifications for Cordless Hot Air Gun Kit 20V - 2 Batteries
  • MFR Part No.
    CP20VHGKIT2
  • Weight
    2.49kg
  • Temperature Range
    0-550
  • Maximum Running Time
    16.5min
  • Replacement Parts
    CP20VMC - Mains Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome