CP785S Heavy Duty 18 Gauge Shears

Order Code: ZT3761248S

£209.99 Inc VAT (20%)


Description

Air shears ideal for cutting squares, cut up to 18-gauge materials. Powerful 0.5hp air motor resists stalls and conserves energy. Compact, streamlined design, triple idler planetary gearing for smooth operation and extended tool life.
Free speed: 2400rpm.

Specifications for CP785S Heavy Duty 18 Gauge Shears
  • Power
    370W
  • Power Source
    Air
  • MFR Part No.
    T023200
  • Compatible Hose Inner Diameter
    10mm
  • Model Number
    CP785S
  • Noise / Vibration Information
    Sound DBA pressure, 95 db(A)
    Sound pressure, 84 db(A)
    Vibration, 3.2 m/s²
  • Air Consumption
    108ft³/min
  • Product Type
    Air Shears
  • Maximum Steel Cutting Capacity
    1.1mm
  • No Load Speed
    2400
  • Air Inlet Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome