0
1
2

D26411 Heat Gun 1800W 240V DEWD26411

Order Code: ZT1464068S

£55.99 Inc VAT (20%)


Description

The DEWALT D26411 Heatgun has a durable design with added protection for the heating element. Lightweight ergonomics and a compact design increase comfort during application. The Heatgun has 2 airflows to maximise control in most applications. It comes with a large stable support stand to ensure safety in staionary applications and is supplied with 2 cone attachments to increase versatility for specific applications. Applications Stripping paint. Shrinking packaging and wrapping. Softening adhesives and removing stickers. Automotive applications. Moulding and welding plastics. Softening metal pipes for bending. Shrinking cable ends. Loosening nuts and bolts. Thawing frozen water pipes. Specification Input Power 1,800W. Airflow 250/450 L/min. Air Temperature 50-400C/50-600C Length 253mm. Height 210mm. Weight 0.8kg.

See full description
Specifications for D26411 Heat Gun 1800W 240V DEWD26411
  • Airflow
    250-450L
  • Supply Voltage
    240V
  • MFR Part No.
    DEWD26411
  • Power Source
    Corded 240V
  • Minimum Temperature
    50°C
  • Maximum Temperature
    600°C
  • Input Power
    1800W
  • Max. Airflow
    250-450L/min