DCE530N 18V XR Heat Gun (Body Only)

DCE530N 18V XR Heat Gun (Body Only)

Order Code: ZT2600936S

£89.99 Inc VAT (20%)


Description

Dewalt DCE530N 18V XR Heat Gun (Body Only) The DewaltDCE530N heat gun is ideal for stripping paint, thawing pipes and much more. It features a 2set temperature selector allowing you to choose between a high or low temperature for specific applications.The lock-on switch keeps the tool switched on without having to hold down the trigger, improving comfort for longer applications and the side air vents expel hot air from the sides to reduce any risk of over-heating. Features: Reaches a temperature of 530C on a high setting and 290C on a low setting Select a high or low-temperature setting with the 2-set temperature selector, optimising temperature for specific applications Keep the tool switched on using the lock-on button to improve comfort for longer applications and hands-free use The trigger with a built-in lock-off switch prevents an accidental start-up during transportation and storage, reducing risk of thermal accidents A built-in LED light illuminates the workplace and improves visibility in small, confined spaces Fully compatible with all DEWALT 18V XR batteries Comes with: Reflector applicator nozzle Surface applicator nozzle Specification: Temperature: 290-530oC Airflow: 109-190 l/min Integrated LED Light: Yes Lock-On-Switch: Yes

See full description
Specifications for DCE530N 18V XR Heat Gun (Body Only)
  • Product Type
    Heat Gun
  • Supply Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome