DCE530N XR Cordless Heat Gun 18V Bare Unit

DCE530N XR Cordless Heat Gun 18V Bare Unit

Order Code: ZT1276431P

£99.99 Inc VAT (20%)


Description

The DEWALT DCE530 XR Cordless Heat Gun can be used for a multitude of applications on site, such as: shrinking electrical tubing, bending PVC pipes, drying materials, loosening nuts and bolts etc. It has a compact design that is easy to use. The lock-on button allows the heat gun to be kept on, improving user comfort and enabling hands-free use. It also has a lock-off safety switch which prevents the trigger from being activated accidentally during transport or storage. Supplied as a Bare Unit, no battery or charger supplied. Includes 1 x Reflector Nozzle and 1 x Surface Nozzle. Specification: Airflow: 109-190L/min. Air Temperature: 290-530deg;CWeight: 0.5kg

See full description
Specifications for DCE530N XR Cordless Heat Gun 18V Bare Unit
  • Height
    194.8mm
  • Temperature Range
    290 - 530°C
  • Power Source
    Cordless
  • MFR Part No.
    DCE530N-XJ
  • Supply Voltage
    18V
  • Product Type
    Cordless Heat Gun
  • Airflow Rate
    109-190L/min
  • Weight
    0.5kg
  • Model Number
    DCE530N-XJ
  • Body Style
    Pistol Grip
  • Battery Type
    Lithium-Ion
  • Air Flow
    109 to 190L/min
  • Length
    161mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome