DHG181ZJ LXT Heat Gun 18V Bare Unit

Order Code: ZT3113720S

£159.99 Inc VAT (20%)


Description

The Makita DHG181 LXT Heat Gun has 2 speed settings for airflow and is ideal for a wide range of tasks, such as putting up wall paper, drying or removal of paint and more. Its trigger switch has a lock off feature, reducing fatique on longer tasks. An anti-restart function and overload protection increase user safety. Its tool-less nozzle change system is combined with a quick release mechanism for easy nozzle replacement. There is also an LED job light with afterglow. Supplied with: 1 x Glass Protection Nozzle, 1 x Wide Slot Nozzle, 1 x Reflector Nozzle, 1 x Reduction Nozzle and 1 x Type 2 MAKPAC Connector Case. Specifications: Airflow: 120/200 L/min. Max. Air Temperature: 550°C. Weight: 1.0kg.

See full description
Specifications for DHG181ZJ LXT Heat Gun 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Maximum Temperature
    550°C
  • Minimum Temperature
    Cordless 18V°C