DTM50z 18V LXT Multi Tool (Body Only)

Order Code: ZT2818520S

£129.99 Inc VAT (20%)


Description

A powerful multi tool designed for cutting, sanding and scraping applications
The Makita DTM50Z is a powerful and versatile multi tool with a 3.2° oscillation angle. It is the ideal solution for many cutting, sanding and scraping applications and is suitable for use in wood, stone, plastic, metal and plasterboard. This tool has endless capabilities. Satisfied customers said: " Fantastic product. Saves time. Easy to change the blade position especially with the onboard allen key." "Great tool. I didn't know whether to buy it as I didn't think I'd use it much, I now find myself using it every day." "Great tool to use. Excellent for cutting in new locks."

Features:
Hex wrench holder on body
Variable speed control dial
Accessories can be installed at 30° increments, across 360°
Uses OIS Interface
Thumb On/Off switch, positioned for ease of use when holding the body of the machine
Anti-restart function prevents accidental start-ups
PLEASE NOTE - video shows older model multicutter with same specification

Specification:
Voltage: 18V
Oscillations per min: 6,000-20,000
Oscillation angle: 3.2°
Net weight: 2kg

See full description
Specifications for DTM50z 18V LXT Multi Tool (Body Only)
  • Supply Voltage
    18V
  • Product Type
    Multi Tool
  • Oscillation Angle
    3.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome