EasyHeat 500 1600W Hot Air Heat Gun (0 603 2A6 070)
0
1
2
3
4
5
6

EasyHeat 500 1600W Hot Air Heat Gun (0 603 2A6 070)

Order Code: ZT1251643XCopy

£49.99 Inc VAT (20%)


Description

The EasyHeat 500 is a DIY heat gun with a compact design for ease of use and storage. It has two temperature settings providing either 300°C or 500°C and two airflow settings. An anti-slip rubberized base enables the tool to be stood up on a work surface for 90° stationary use.

The tool also has a large, ergonomic grip zone for comfortable handling. The EasyHeat 500 is compatible with a range of nozzles available separately which can increase its versatility in specific applications.

Specifications
• Input Power: 1600W
• Voltage: 240v UK Mains
• Temperature: 300°C / 500°C
• Airflow: 240 / 450 litres per minute
• Temperature Settings: Two
• Net Weight: 0.47kg

Features & Benefits
• Rubberised standing surface enables 90° stationary use for safe work.
• Compact, lightweight and easy to use

See full description
Specifications for EasyHeat 500 1600W Hot Air Heat Gun (0 603 2A6 070)
  • Airflow Temperature
    300 to 500°C
  • MFR Part No.
    06032A6070
  • Airflow
    240 to 450L/min
  • Model Number
    EasyHeat 500
  • Power Rating
    1,600W
  • Weight
    0.47kg
  • Supply Voltage
    230V
  • Handle Type
    Pistol
  • Series
    EasyHeat 500
  • Temperature Range
    300 to 500°C
  • Item
    Corded Heat Gun
  • Body Style
    Pistol Grip
  • Voltage
    230V
  • Power Source
    Electric
  • Power
    1,600W