EX-650 Hand Held Heat Gun, Burner Output 37.5 - 66 kW, Incl. Case

EX-650 Hand Held Heat Gun, Burner Output 37.5 - 66 kW, Incl. Case

Order Code: ZT2741475S

£1,639.99 Inc VAT (20%)


Description

EX-650 hand held heat gun, burner output 37.5 - 66 kW, incl. case. Supplied = assembled. Operating pressure = 1.5 - 3.5 bar. Burner output = 37.5 - 66 kW. Weight = 5.7 kg. Hose length = 8 m. Length = 360 mm. Product type = handheld heat guns. Ergonomic design. Swivelling burner head. With dead man circuit. Heat gun EX-650 incl. case, 8 m propane gas hose and pressure regulator.

Specifications for EX-650 Hand Held Heat Gun, Burner Output 37.5 - 66 kW, Incl. Case
  • Product Type
    Handheld Heat Guns
  • Hose Length
    8m
  • Supplied
    Assembled
  • Weight
    5.7kg
  • Burner Output
    37.5 - 66kg/mm
  • Operating Pressure
    1.5 - 3.5bar
  • Length
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome