Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Heat Guns and Kits
GHG 23-66 Professional Heat Gun 2300W 240V - BSH6012A6370
By Bosch
Order Code:
ZT4037554S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/tools-and-machining/heat-guns-and-kits/ghg-23-66-professional-heat-gun-2300w-240v-bsh6012a6370/p/ZT4037554S
Add to quotation
View all Heat Guns and Kits
Description
Bosch GHG 23-66 Professional Heat Gun 240V Version.
Specifications
Specifications for GHG 23-66 Professional Heat Gun 2300W 240V - BSH6012A6370
Power Source
Corded 240v
Input Power
2300W
Minimum Temperature
Corded 240V°C
Maximum Temperature
Corded 240V°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome