0
1
2
3
4
5
6

Heat Gun 2000W 240V with LCD Display

Order Code: ZT1028211X

£69.99 Inc VAT (20%)


Description

KHG240 2000W motor for use in a variety of settings such as soldering, welding PVC, shaping, drying, shrink-fitting, stripping paint, removing sticky labels etc. Adjustable between 50-650°C, temperature and air flow controls allow for precise settings to be achieved with LCD display to show temperature and air flow settings.

Features and Benefits
• Ceramic heating element increases longevity and provides optimal quality
• Thermal cut-out protection prevents the tool from damage due to overheating
• Memory storage of last used settings for quick start-up
• Can be used free-standing on a work surface facing upwards for hands-free use

Kit Includes
• 4 detachable nozzles, paint scraper and moulded carry case

See full description
Specifications for Heat Gun 2000W 240V with LCD Display
  • Power Rating
    2,000W
  • Overall Width
    89mm
  • Weight
    1kg
  • Supply Voltage
    240V
  • Airflow Temperature
    Stage 2 50 to 650°C
    Stage 1 to 50°C
  • MFR Part No.
    LSBH5100
  • Includes
    Window Nozzle
    Reflector Nozzle
    Reduction Nozzle
    Surface Nozzle
    Heat Gun
    Paint Scrapper
    Moulded Carry Case
  • Handle Type
    Pistol
  • Airflow
    250 to 500L/min
  • Model Number
    KHG240
  • Overall Height
    215mm
  • Overall Length
    253mm
  • Series
    KHG240
  • Height
    215mm
  • Temperature Range
    Stage 1 to 50°C
    Stage 2 50 to 650°C
  • Power
    2,000W
  • Voltage
    240V
  • Power Source
    Electric
  • Width
    89mm
  • Body Style
    Pistol Grip
  • Length
    253mm
  • Item
    Corded Heat Gun