HG2120E Car Wrapper Hot Air Gun Kit 2200W 240V STIHGWRAP

Order Code: ZT1293630P

£219.99 Inc VAT (20%)


Description

The Steinel HG2120E Car Wrapper Hot Air Gun is fitted with a 7.5m cable which provides a particularly wide action radius. This makes it ideal for wrapping work on large areas. The ceramic heater's temperature can be infinitely varied from 80-630C at the turn of a thumbwheel. Airflow is controlled in 3 stages. The heat gun has a brushless motor and features an integrated thermal cut-out to prevent overheating. Its ergonomic handle with soft inlay allows comfortable and safe working with one hand. Supplied with a HL Scan Temperature Scanner that measures the temperature of the workpiece surface whilst working on it with a hot air tool. An acoustic signal sounds as soon as heat either exceeds or falls below the ideal temperature. Its display also shows whether workpiece surface is too hot or too cold. Red means too hot, green means ideal temperature and blue means too cold. Specification Input Power 2,200 Watt. Airflow 150/150-300/300-500 l/min. Air Temperature 80-630C. Weight 0.67kg.

See full description
Specifications for HG2120E Car Wrapper Hot Air Gun Kit 2200W 240V STIHGWRAP
  • MFR Part No.
    HG2120E
  • Airflow
    150/150-300/300-500 L/min.
  • Depth
    253mm
  • Weight
    670g
  • Height
    200mm
  • Width
    86.5mm
  • Supply Voltage
    24V
  • Power Source
    Corded 240v
  • Maximum Temperature
    630°C
  • Input Power
    2200W
  • Minimum Temperature
    80°C
  • Max. Airflow
    150/150-300/300-500L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome