HG5030K Heat Gun 1600W 2 Speed 350 - 500 C 240V

HG5030K Heat Gun 1600W 2 Speed 350 - 500 C 240V

Order Code: ZT2602350S

£71.99 Inc VAT (20%)


Description

The Makita HG5030K Heat Gun comes complete with 4 different nozzles The Makita HG5030K Heat Gun has a powerful 2 Speed 1600W motor which pumps out an airflow between 300 - 500 litres/min. The temperature varies between 350 - 500 ºC. It is simple to use with a comfort grip handle. The machine has a flat end giving the option of free-standing in an upright position, leaving both hands free to manipulate a workpiece. It comes in a case along with 4 different nozzles. The glass protection nozzle prevents damage when stripping window frames. A reflector nozzle holds the heat around a pipe when soldering. The reduction nozzle concentrates the heat when welding plastic. A wide nozzle spreads the heat for thawing or drying. The HG5030 is the successor to 1,600W Heat Gun HG5012. Features: Double Insulation Ergonomic soft grip Over-heat protection 2.0m power supply cord Various optional accessories available Easy to operate slide switch to change the heat setting Comes With: Glass protection nozzle Reduction nozzle Wide slot nozzle Reflector nozzle Carry case Specification: Heat Settings: 2 Net weight: 0.56 kg Input Wattage 240V: 1,600 w Temperature 240V: 350 - 500 ºC Air Flow 240V: 300 - 500 litres/min

See full description
Specifications for HG5030K Heat Gun 1600W 2 Speed 350 - 500 C 240V
  • Product Type
    Heat Gun
  • Supply Voltage
    240V
  • Power
    1600W
  • Weight
    0.56kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome